Motion
MKB16-30LZ-M9NW

SMC CORP OF AMERICA
MKB16-30LZ-M9NW

MKB16-30LZ-M9NW
MI ITEM #13766596
MFR #MKB16-30LZ-M9NW
Price$240.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB16-30LZ-M9NW

MKB16-30LZ-M9NW
MI ITEM #13766596
MFR #MKB16-30LZ-M9NW

Mfr description
MKB16-30LZ-M9NW CYLINDER, ROTARY CLAMP C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.70/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Through Holes
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    LZ-M9NW
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Standard (Female Thread)
  • Port Gender
    Female
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK-Z
  • Special Applications
    Welding
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)