Motion
MKB20-20LZ-A96L

SMC CORP OF AMERICA
MKB20-20LZ-A96L

MKB20-20LZ-A96L
MI ITEM #13766599
MFR #MKB20-20LZ-A96L
Price$262.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB20-20LZ-A96L

MKB20-20LZ-A96L
MI ITEM #13766599
MFR #MKB20-20LZ-A96L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.82/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Bracket 1
    Through Holes
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    LZ-A96L
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Lead Wire, Number, Prewired Connector
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Single Rod
  • Series
    MK-Z
  • Special Applications
    Welding
  • Type
    Clamp

Overview

Mfr description
MKB20-20LZ-A96L CYLINDER, ROTARY CLAMP C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought