Motion
MKB25-10RZ-M9NM

SMC CORP OF AMERICA
MKB25-10RZ-M9NM

MKB25-10RZ-M9NM
MI ITEM #13766604
MFR #MKB25-10RZ-M9NM
Price$277.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB25-10RZ-M9NM

MKB25-10RZ-M9NM
MI ITEM #13766604
MFR #MKB25-10RZ-M9NM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.06/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Bracket 1
    Through Holes
  • Cylinder Style
    Compact
  • Cylinder Suffix
    RZ-M9NM
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Clockwise Rotary Direction
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK-Z
  • Special Applications
    Welding
  • Type
    Clamp

Overview

Mfr description
MKB25-10RZ-M9NM CYLINDER, ROTARY CLAMP C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought