Motion
MKB32-50LZ-M9PV

SMC CORP OF AMERICA
MKB32-50LZ-M9PV

MKB32-50LZ-M9PV
MI ITEM #13766611
MFR #MKB32-50LZ-M9PV
Price$371.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB32-50LZ-M9PV

MKB32-50LZ-M9PV
MI ITEM #13766611
MFR #MKB32-50LZ-M9PV

Mfr description
MKB32-50LZ-M9PV CYLINDER, ROTARY CLAMP C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.48/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Auto Switch Mounting grooves
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Cylinder Style
    Compact
  • Cylinder Suffix
    LZ-M9PV
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 Wire Pnp, Gen. Purpose, M9Pv-Solid State, Standard (Female Thread), Vertical
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK-Z
  • Special Applications
    Welding
  • Type
    Rotary Actuator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)