Motion
MKG20-30RZ-A93L

SMC CORP OF AMERICA
MKG20-30RZ-A93L

MKG20-30RZ-A93L
Mi Item #13766625
MFR #MKG20-30RZ-A93L
Price$288.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG20-30RZ-A93L

MKG20-30RZ-A93L
Mi Item #13766625
MFR #MKG20-30RZ-A93L

Mfr description
MKG20-30RZ-A93L CYLINDER, ROTARY CLAMP C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.70/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Standard
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    A93L
  • Mounting Type
    Standard
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)