Motion
MLGPL25TN-75Z-F

SMC CORP OF AMERICA
MLGPL25TN-75Z-F

MLGPL25TN-75Z-F
MI ITEM #13766634
MFR #MLGPL25TN-75Z-F
Price$431.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPL25TN-75Z-F

MLGPL25TN-75Z-F
MI ITEM #13766634
MFR #MLGPL25TN-75Z-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$431.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z-F
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    One Way Lock-Up
  • Locking Position
    Extended
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.1 MPa
  • Options Included
    Ball Bushing, Extension Stroke Lock, Npt Port
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Brake Spring
  • Series
    MLGP
  • Special Applications
    Pushing | Lifting
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Overview

Mfr description
MLGPL25TN-75Z-F CYLINDER, MLGP, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought