Motion
MSQ20D-M9PWMAPC

SMC CORP OF AMERICA
MSQ20D-M9PWMAPC

Direct load mounting Mount, 0 to 190 ° Angle of Rotation
Mi Item #13766660
MFR #MSQ20D-M9PWMAPC
Price$571.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MSQ20D-M9PWMAPC

Direct load mounting Mount, 0 to 190 ° Angle of Rotation
Mi Item #13766660
MFR #MSQ20D-M9PWMAPC

Mfr description
MSQ20D-M9PWMAPC ROTARY TABLE ROTARY ACTU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.70/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Direct load mounting
  • Rotation Speed Range
    0.2 to 2.0 s/90 °
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)