Specifications
Dimensions
- Body Size30 mm
- Port 1 Size/Type1/8 in Rc
- Port 2 Size/Type1/8 in Rc
Details
- Actuator TypeRack and Pinion
- Angle of Rotation0 to 190 °
- Cushion TypeCushion Pad
- MagnetYes
- Mount TypeDirect load mounting
- Rotation Speed Range0.2 to 2.0 s/90 °
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)