Motion
MTS12-100R-M9PZ

SMC CORP OF AMERICA
MTS12-100R-M9PZ

MTS12-100R-M9PZ
Mi Item #13766676
MFR #MTS12-100R-M9PZ
Price$492.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS12-100R-M9PZ

MTS12-100R-M9PZ
Mi Item #13766676
MFR #MTS12-100R-M9PZ

Mfr description
MTS12-100R-M9PZ MTS, PRECISION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.98/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in
  • Lead Wire Length
    5 m
  • Port Size
    M5 x 0.8
  • Stroke
    100 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Bearings
    Ball Spline
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    R-M9PZ
  • Guide Type
    Ball Spline
  • Lock Type
    End Lock
  • Locking Position
    Head End Only
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Options Included
    5M Lead Wire, End Lock, M9P Auto Switch, Rod End Female Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod - Female Thread
  • Safety Options
    End Lock
  • Series
    MTS
  • Special Applications
    Precision Mounting
  • Standards Met
    RoHS Compliant
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)