Motion
MTS25-200M-A93L

SMC CORP OF AMERICA
MTS25-200M-A93L

MTS25-200M-A93L
MI ITEM #13766677
MFR #MTS25-200M-A93L
List Price$574.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS25-200M-A93L

MTS25-200M-A93L
MI ITEM #13766677
MFR #MTS25-200M-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$574.79/each for your price

Overview

Mfr description
MTS25-200M-A93L MTS, PRECISION CYLINDER

Specifications

  • Rod Type
    Single Rod - Female Thread
  • Bore Diameter
    25 mm
  • Stroke
    200 mm
  • Port Size
    M5 x 0.8
  • Cushion Type
    Air Cushion
  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Horizontal
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Standards Met
    RoHS Compliant
  • Lead Wire Length
    3 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text