Motion
MTS32TN-50-M9BZ

SMC CORP OF AMERICA
MTS32TN-50-M9BZ

MTS32TN-50-M9BZ
Mi Item #13766679
MFR #MTS32TN-50-M9BZ
Price$532.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS32TN-50-M9BZ

MTS32TN-50-M9BZ
Mi Item #13766679
MFR #MTS32TN-50-M9BZ

Mfr description
MTS32TN-50-M9BZ MTS, PRECISION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.98/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    5 m

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Spline
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50-M9BZ
  • Guide Type
    Ball Spline
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    0.5M, 2 Wire, Gen. Purpose, Horizontal, M9B-Solid State, Rod End Female Thread, Tn (Npt), Z (5M)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    MTS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)