Motion
MVGQM32-25-Y69B

SMC CORP OF AMERICA
MVGQM32-25-Y69B

MVGQM32-25-Y69B
Mi Item #13766686
MFR #MVGQM32-25-Y69B
Price$420.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MVGQM32-25-Y69B

MVGQM32-25-Y69B
Mi Item #13766686
MFR #MVGQM32-25-Y69B

Mfr description
MVGQM32-25-Y69B CYL, GUIDE GUIDED CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Slide Bearing
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Slide Bearing
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)