Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Slide Bearing
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeSlide Bearing
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)