Motion
BHA1412Z
Needle Roller Bearing - 0.8750 in Bore, 1.1875 in OD, 0.7500 in Width
Mi Item #13767042
MFR #BHA1412Z
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.8750 in Bore, 1.1875 in OD, 0.7500 in Width
Mi Item #13767042
MFR #BHA1412Z

Mfr description
BHA1412Z INCH - HEAVY DUTY SHELL NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    0.7500 in
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Long Description
    The BHA1412Z Needle Roller Bearing has a 0.8750 in bore diameter, 1.1875 in outside diameter, 0.7500 in overall width, and 0.06 lb weight, making it appropriate for compact industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA1412Z
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)