Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Adjuster OptionNo Adjustment
- Auto-SwitchNo
- Body TypeRodless
- Bracket 1Basic
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Cylinder SuffixTFG
- Mounting TypeBasic
- Options IncludedCentralized Piping
- Piping TypeCentralized Piping
- Port GenderFemale
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY1B
- Stroke Adjuster TypeNo Adjuster
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)