Motion
MY1B16G-150-M9N

SMC CORP OF AMERICA
MY1B16G-150-M9N

MY1B16G-150-M9N
MI ITEM #13767090
MFR #MY1B16G-150-M9N
Price$361.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B16G-150-M9N

MY1B16G-150-M9N
MI ITEM #13767090
MFR #MY1B16G-150-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.99/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Overview

Mfr description
MY1B16G-150-M9N CYLINDER, RODLESS, MECHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought