Motion
MY1B20-500-M9PL

SMC CORP OF AMERICA
MY1B20-500-M9PL

MY1B20-500-M9PL
Mi Item #13767094
MFR #MY1B20-500-M9PL
Price$456.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B20-500-M9PL

MY1B20-500-M9PL
Mi Item #13767094
MFR #MY1B20-500-M9PL

Mfr description
MY1B20-500-M9PL CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Air cushions
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Air Cushions, Auto Switch Capable
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    w/o Adjustment Unit
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)