Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body OptionCentralized Piping Type
- Body TypeRodless
- Bracket 1Basic
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Cylinder SuffixTFG-100LZ
- Guide TypeRodless
- Made to OrderNo
- MagnetWith Magnet
- Mounting TypeBasic
- Options IncludedAdjustment Bolt, Centralized Piping Type, Low Load Shock Absorber, Tf (G) Thread
- Piping TypeCentralized Piping
- Port GenderFemale
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY1B
- Stroke Adjuster TypeAdjustment Bolt
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)