Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionNo Adjustment
- Auto-SwitchNo
- Body OptionCentralized Piping Type
- Body TypeRodless
- Bracket 1Basic
- Clean SeriesNo
- Cushion TypeAdjustable Air
- Cylinder StyleRodless
- Cylinder SuffixTFG-1400Z
- Guide TypeRodless
- Lock TypeNo Lock
- Made to OrderNo
- MagnetWith Magnet
- Mounting TypeBasic
- Options IncludedAuto Switch Capable, Centralized Piping Type, Rohs Compliant
- Piping TypeCentralized Piping
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- Rod BootNo
- SeriesMY1B
- Stroke Adjuster TypeNo Adjuster
- Suffix For StrokeZ
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)