Motion
MY1B25TN-300ASZ

SMC CORP OF AMERICA
MY1B25TN-300ASZ

MY1B25TN-300ASZ
Mi Item #13767111
MFR #MY1B25TN-300ASZ
Price$340.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25TN-300ASZ

MY1B25TN-300ASZ
Mi Item #13767111
MFR #MY1B25TN-300ASZ

Mfr description
MY1B25TN-300ASZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-300ASZ
  • Guide Type
    Rodless
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Adjustment Bolt, As (Left, Right, Tn (Npt) Port Thread, W, Without Unit), Z (New Style)
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    ASZ
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)