Motion
MY1B25TN-600LSZ

SMC CORP OF AMERICA
MY1B25TN-600LSZ

MY1B25TN-600LSZ
Mi Item #13767116
MFR #MY1B25TN-600LSZ
Price$437.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25TN-600LSZ

MY1B25TN-600LSZ
Mi Item #13767116
MFR #MY1B25TN-600LSZ

Mfr description
MY1B25TN-600LSZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Adjuster Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-600LSZ
  • Guide Type
    Rodless
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Adjustment Bolt, Low Load Shock Absorber, Tn (Npt) Port Thread
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)