Motion
MY1B25TNG-350AZ

SMC CORP OF AMERICA
MY1B25TNG-350AZ

MY1B25TNG-350AZ
MI ITEM #13767130
MFR #MY1B25TNG-350AZ
Price$378.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25TNG-350AZ

MY1B25TNG-350AZ
MI ITEM #13767130
MFR #MY1B25TNG-350AZ

Mfr description
MY1B25TNG-350AZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Mounting Type
    Mechanically Jointed
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)