Motion
MY1B32TF-1000LZ

SMC CORP OF AMERICA
MY1B32TF-1000LZ

MY1B32TF-1000LZ
MI ITEM #13767142
MFR #MY1B32TF-1000LZ
Price$818.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TF-1000LZ

MY1B32TF-1000LZ
MI ITEM #13767142
MFR #MY1B32TF-1000LZ

Mfr description
MY1B32TF-1000LZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.34/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-1000LZ
  • Guide Type
    Rodless
  • Made to Order
    No
  • Magnet
    Magnetic Piston
  • Mounting Type
    Basic
  • Options Included
    Adjustment Bolt, Low Load Shock Absorber
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)