Motion
MY1B32TN-800HSZ

SMC CORP OF AMERICA
MY1B32TN-800HSZ

MY1B32TN-800HSZ
Mi Item #13767152
MFR #MY1B32TN-800HSZ
Price$679.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TN-800HSZ

MY1B32TN-800HSZ
Mi Item #13767152
MFR #MY1B32TN-800HSZ

Mfr description
MY1B32TN-800HSZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.45/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    HSZ
  • Guide Type
    Rodless
  • Made to Order
    No
  • Mounting Type
    Basic
  • Options Included
    Adjustment Bolt, High Load Shock Absorber, Tn (Npt) Port Thread
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)