Motion
MY1B40-1000AH7Z

SMC CORP OF AMERICA
MY1B40-1000AH7Z

MY1B40-1000AH7Z
MI ITEM #13767165
MFR #MY1B40-1000AH7Z
Price$955.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40-1000AH7Z

MY1B40-1000AH7Z
MI ITEM #13767165
MFR #MY1B40-1000AH7Z

Mfr description
MY1B40-1000AH7Z CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    AH7Z
  • Guide Type
    Rodless
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    High Load Shock Absorber, Stroke Adjuster
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Adjustment Bolt, High Load Shock Absorber
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)