Motion
MY1B40TN-1500HZ

SMC CORP OF AMERICA
MY1B40TN-1500HZ

MY1B40TN-1500HZ
Mi Item #13767178
MFR #MY1B40TN-1500HZ
Price$1,186.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40TN-1500HZ

MY1B40TN-1500HZ
Mi Item #13767178
MFR #MY1B40TN-1500HZ

Mfr description
MY1B40TN-1500HZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Guided
  • Cylinder Style
    Rodless
  • Guide Type
    Rodless
  • Mounting Type
    Guided
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)