Motion
MY1B40TN-1600AZ

SMC CORP OF AMERICA
MY1B40TN-1600AZ

MY1B40TN-1600AZ
MI ITEM #13767181
MFR #MY1B40TN-1600AZ
Price$1,090.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40TN-1600AZ

MY1B40TN-1600AZ
MI ITEM #13767181
MFR #MY1B40TN-1600AZ

Mfr description
MY1B40TN-1600AZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-1600AZ
  • Made to Order
    No
  • Mounting Type
    Basic
  • Options Included
    Stroke Adjustment Unit A, Tn (Npt)
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Suffix For Stroke
    AZ
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)