Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Body TypeRodless
- Bracket 1Mechanically Jointed
- Cylinder StyleRodless
- Mounting TypeMechanically Jointed
- Product TypeRodless Air Cylinders
- TypeRodless
Overview
Mfr description
MY1B40TNG-1244Z CYLINDER, RODLESS, MECHA