Motion
MY1B50-1600-Z80

SMC CORP OF AMERICA
MY1B50-1600-Z80

MY1B50-1600-Z80
MI ITEM #13767200
MFR #MY1B50-1600-Z80
Price$1,490.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B50-1600-Z80

MY1B50-1600-Z80
MI ITEM #13767200
MFR #MY1B50-1600-Z80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,490.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    MY1B50-PS
  • Series
    MY1B
  • Type
    Rodless

Overview

Mfr description
MY1B50-1600-Z80 CYLINDER, RODLESS, MECHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought