Motion
MY1B63-800-Z73Z

SMC CORP OF AMERICA
MY1B63-800-Z73Z

MY1B63-800-Z73Z
MI ITEM #13767204
MFR #MY1B63-800-Z73Z
Price$1,325.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B63-800-Z73Z

MY1B63-800-Z73Z
MI ITEM #13767204
MFR #MY1B63-800-Z73Z

Mfr description
MY1B63-800-Z73Z CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.85/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)