Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Body TypeRodless
- Bracket 1Mechanically Jointed
- Cylinder StyleRodless
- Mounting TypeMechanically Jointed
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless