Specifications
Dimensions
- Bore Diameter80 mm
Details
- Auto-SwitchYes
- Body OptionInternally Guided
- Body TypeRodless
- Cylinder StyleRodless
- Cylinder SuffixZ73L
- Guide TypeRodless
- MagnetWith Magnet
- Port GenderFemale
- Product TypeRodless Air Cylinders
- Seal KitMY1B80-PS
- SeriesMY1B
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)