Motion
MY1C16-500L-M9N

SMC CORP OF AMERICA
MY1C16-500L-M9N

MY1C16-500L-M9N
MI ITEM #13767211
MFR #MY1C16-500L-M9N
Price$656.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C16-500L-M9N

MY1C16-500L-M9N
MI ITEM #13767211
MFR #MY1C16-500L-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$656.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Clean Series
    No
  • Cushion Type
    Low Load Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    500L-M9N
  • Guide Type
    Cam Follower
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Low Load Shock Absorber, M9N Auto Switch, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    Low Load Shock Absorber+Adjust Bolt
  • Suffix For Stroke
    L
  • Type
    Rodless

Overview

Mfr description
MY1C16-500L-M9N CYLINDER, RODLESS, MECHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought