Motion
MY1C16-500-M9PL

SMC CORP OF AMERICA
MY1C16-500-M9PL

MY1C16-500-M9PL
Mi Item #13767212
MFR #MY1C16-500-M9PL
Price$543.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C16-500-M9PL

MY1C16-500-M9PL
Mi Item #13767212
MFR #MY1C16-500-M9PL

Mfr description
MY1C16-500-M9PL CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Option
    Cam Follower Guide
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9PL
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, M9P Auto Switch
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)