Motion
MY1C25TNG-600LS

SMC CORP OF AMERICA
MY1C25TNG-600LS

MY1C25TNG-600LS
Mi Item #13767218
MFR #MY1C25TNG-600LS
Price$626.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C25TNG-600LS

MY1C25TNG-600LS
Mi Item #13767218
MFR #MY1C25TNG-600LS

Mfr description
MY1C25TNG-600LS CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-600LS
  • Guide Type
    Cam Follower
  • Options Included
    Adjust Bolt, Centralized Piping, Low Load Shock Absorber
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Low Load Shock Absorber+Adjust Bolt(1 pc.)
  • Suffix For Stroke
    LS
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)