Motion
MY1C50TNG-1200L

SMC CORP OF AMERICA
MY1C50TNG-1200L

MY1C50TNG-1200L
MI ITEM #13767224
MFR #MY1C50TNG-1200L
Price$1,876.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C50TNG-1200L

MY1C50TNG-1200L
MI ITEM #13767224
MFR #MY1C50TNG-1200L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,876.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Option
    Centralized Piping
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-1200L
  • Guide Type
    Cam Follower
  • Options Included
    Centralized Piping
  • Piping Type
    Centralized Piping
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Type
    Rodless

Overview

Mfr description
MY1C50TNG-1200L CYLINDER, RODLESS, MECHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought