Motion
MY1CWK25TNG-300

SMC CORP OF AMERICA
MY1CWK25TNG-300

MY1CWK25TNG-300
Mi Item #13767233
MFR #MY1CWK25TNG-300
Price$666.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CWK25TNG-300

MY1CWK25TNG-300
Mi Item #13767233
MFR #MY1CWK25TNG-300

Mfr description
MY1CWK25TNG-300 CYL, RODLESS, DBL ROD, N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Option
    Side Seal
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Cam Follower
  • Options Included
    Centralized Piping, Side Seal
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)