Motion
MY1CWK32G-1700L

SMC CORP OF AMERICA
MY1CWK32G-1700L

MY1CWK32G-1700L
Mi Item #13767234
MFR #MY1CWK32G-1700L
Price$1,542.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CWK32G-1700L

MY1CWK32G-1700L
Mi Item #13767234
MFR #MY1CWK32G-1700L

Mfr description
MY1CWK32G-1700L CYL, RODLESS, DBL ROD, N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,542.88/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    L (Low Load Shock Absorber + Adjust Bolt)
  • Auto-Switch
    No
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-1700L
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Options Included
    Adjust Bolt, Centralized Piping, Low Load Shock Absorber, Side Seal
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    Adjust Bolt, Low Load Shock Absorber
  • Suffix For Stroke
    L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)