Motion
MY1CWK40TN-762L

SMC CORP OF AMERICA
MY1CWK40TN-762L

MY1CWK40TN-762L
MI ITEM #13767237
MFR #MY1CWK40TN-762L
Price$1,390.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CWK40TN-762L

MY1CWK40TN-762L
MI ITEM #13767237
MFR #MY1CWK40TN-762L

Mfr description
MY1CWK40TN-762L CYL, RODLESS, DBL ROD, N
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Option
    Double End Rod
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)