Motion
MY1CWK40TN-800L

SMC CORP OF AMERICA
MY1CWK40TN-800L

MY1CWK40TN-800L
MI ITEM #13767238
MFR #MY1CWK40TN-800L
Price$1,404.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CWK40TN-800L

MY1CWK40TN-800L
MI ITEM #13767238
MFR #MY1CWK40TN-800L

Mfr description
MY1CWK40TN-800L CYL, RODLESS, DBL ROD, N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,404.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Option
    Side Seal
  • Body Type
    Rodless
  • Bracket 1
    Standard
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Cam Follower
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Options Included
    Protective Cover, Side Seal
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)