Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Guide TypeHigh Precision
- Mounting TypeRodless
- Product TypeRodless Air Cylinders
- Seal KitMY1H16-PS
- SeriesMY1H
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)