Motion
MY1H16-50A-A93Z

SMC CORP OF AMERICA
MY1H16-50A-A93Z

MY1H16-50A-A93Z
Mi Item #13767242
MFR #MY1H16-50A-A93Z
Price$582.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H16-50A-A93Z

MY1H16-50A-A93Z
Mi Item #13767242
MFR #MY1H16-50A-A93Z

Mfr description
MY1H16-50A-A93Z CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    5 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Guide Type
    High Precision
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Options Included
    5M Lead Wire, Adjuster Bolt, Reed Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)