Specifications
Dimensions
- Bore Diameter20 mm
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body OptionInternally Guided
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Cylinder SuffixM9B
- Guide TypeHigh Precision
- MagnetWith Magnet
- Mounting TypeRodless
- Options IncludedStroke Adjusters
- Port GenderFemale
- Product TypeRodless Air Cylinders
- Seal KitMY1H20-PS
- SeriesMY1H
- Suffix For StrokeL
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)