Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Rodless
- Cylinder StyleRodless
- Guide TypeHigh Precision
- MagnetWith Magnet
- Mounting TypeRodless
- Product TypeRodless Air Cylinders
- Seal KitMY1H20-PS
- TypeRodless