Motion
MY1H25TN-300ASZ

SMC CORP OF AMERICA
MY1H25TN-300ASZ

MY1H25TN-300ASZ
MI ITEM #13767261
MFR #MY1H25TN-300ASZ
Price$882.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H25TN-300ASZ

MY1H25TN-300ASZ
MI ITEM #13767261
MFR #MY1H25TN-300ASZ

Mfr description
MY1H25TN-300ASZ CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Guided
  • Cylinder Style
    Rodless
  • Mounting Type
    Guided
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)