Motion
MY1H25TN-400SLZ

SMC CORP OF AMERICA
MY1H25TN-400SLZ

MY1H25TN-400SLZ
Mi Item #13767262
MFR #MY1H25TN-400SLZ
Price$1,022.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H25TN-400SLZ

MY1H25TN-400SLZ
Mi Item #13767262
MFR #MY1H25TN-400SLZ

Mfr description
MY1H25TN-400SLZ CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,022.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    SLZ
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt), Low Load Shock Absorber, Right, Sl (Left, Tn (Npt) Thread, W, Without Unit
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)