Motion
MY1H25TNG-200LZ

SMC CORP OF AMERICA
MY1H25TNG-200LZ

MY1H25TNG-200LZ
Mi Item #13767271
MFR #MY1H25TNG-200LZ
Price$898.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H25TNG-200LZ

MY1H25TNG-200LZ
Mi Item #13767271
MFR #MY1H25TNG-200LZ

Mfr description
MY1H25TNG-200LZ CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-200LZ
  • Guide Type
    Linear
  • Options Included
    Adjustment Bolt, Centralized Piping Type, Low Load Shock Absorber
  • Piping Type
    G (Centralized Piping)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    LZ
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)