Motion
MY1H40TN-400HSZ

SMC CORP OF AMERICA
MY1H40TN-400HSZ

MY1H40TN-400HSZ
Mi Item #13767296
MFR #MY1H40TN-400HSZ
Price$1,428.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TN-400HSZ

MY1H40TN-400HSZ
Mi Item #13767296
MFR #MY1H40TN-400HSZ

Mfr description
MY1H40TN-400HSZ CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,428.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)