Motion
MY1H40TNG-350LZ

SMC CORP OF AMERICA
MY1H40TNG-350LZ

MY1H40TNG-350LZ
MI ITEM #13767299
MFR #MY1H40TNG-350LZ
Price$1,453.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TNG-350LZ

MY1H40TNG-350LZ
MI ITEM #13767299
MFR #MY1H40TNG-350LZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,453.43/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Type
    Rodless

Overview

Mfr description
MY1H40TNG-350LZ CYLINDER, RODLESS RODLES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought