Motion
MY1HT50TNG-400L

SMC CORP OF AMERICA
MY1HT50TNG-400L

MY1HT50TNG-400L
MI ITEM #13767302
MFR #MY1HT50TNG-400L
Price$3,446.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT50TNG-400L

MY1HT50TNG-400L
MI ITEM #13767302
MFR #MY1HT50TNG-400L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,446.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-400L
  • Guide Type
    High Precision
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Centralized Piping, Shock Absorber
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1HT
  • Stroke Adjuster Type
    Shock Absorber
  • Suffix For Stroke
    L
  • Type
    Rodless

Overview

Mfr description
MY1HT50TNG-400L CYL, MECH JOINTED RODLES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought